References
Norgren:RM/192063/M/50
Rubix:112A8394
Manufacturer :RM/192063/M/50
Product details : NORGREN RM/192063/M/50 63MM DA VDMA COMPACT CYLINDER
Compact cylinder
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 382.15 excl. VAT
/ Each
£ 458.58 incl. VAT
- Usually arrives within 14 working days

