FESTO 188173 SHORT-STROKE CYLINDER ADVC-25-10-I-P-A

ADVC short stroke cylinder

See technical informationSee documents

References

Festo:ADVC-25-10-I-P-A
Rubix:111A5490
Manufacturer :188173
EAN:4052568077587
ADVC-25-10-I-P-A Short stroke cylinder

Technical specifications

Typeshort stroke cylinder advc
Cylinder diameter25 mm
Cylinder stroke10 mm
See all Specifications

Documents

Product details : FESTO 188173 SHORT-STROKE CYLINDER ADVC-25-10-I-P-A


Short stroke cylinder ADVC-25-10-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=25 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight160 g
Typeshort stroke cylinder advc
Cylinder diameter25 mm
Cylinder stroke10 mm
£ 50.07 excl. VAT
/ Each
£ 60.08 incl. VAT
  • Delivery usually within ( 10 ) days