References
SMC:ECDQ2B50-15DC
Rubix:2602193
Manufacturer :00096124
EAN:3618031899356

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 15 mm |
Product details : SMC ECDQ2B50-15DC AIR CYLINDER
Technical specifications
Attributes
| Logistic Weight | 532 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 80.54 excl. VAT
/ Each
£ 96.65 incl. VAT
- Delivery usually within ( 4 ) days