FESTO 188175 SHORT-STROKE CYLINDER ADVC-25-20-I-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-25-20-I-P-A
Rubix:111A5069
Manufacturer :188175
EAN:4052568077600

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 188175 SHORT-STROKE CYLINDER ADVC-25-20-I-P-A
Short stroke cylinder ADVC-25-20-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=20 mm, Piston diameter=25 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 193,45 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 52.09 excl. VAT
/ Each
£ 62.51 incl. VAT
- Delivery date on request
Contact a branch