Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 8076511 COMPACT CYLINDER AEN-S-32-5-I-P-A
FESTO 8076511 COMPACT CYLINDER AEN-S-32-5-I-P-A
Compact cylinder
References
festo:
AEN-S-32-5-I-P-A
rubix:
263A6536
manufacturer :
8076511
ean:
4052568300418
Technical specifications
Type
compact cylinder
Cylinder stroke
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8076511 COMPACT CYLINDER AEN-S-32-5-I-P-A
Strengths
•Very compact design: shorter than comparable cylinders
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Applications
Endurance Testing of Smartphone Buttons
Technical specifications
Attributes
Type
compact cylinder
Cylinder stroke
5
mm
Min. temperature
0
°C
Max. temperature
60
°C
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.85
excl. VAT
/
Each
£
61.02
incl. VAT
Delivery usually within (
11
) days
Select variants (86)
Add to cart
Check our products from related categories
SMC CRB1BW100-180S-XF ROTARY ACTUATOR
SMC CQ2B16-10DM AIR CYLINDER
AVENTICS R422001396
SMC CDQ2B80-40DZ AIR CYLINDER
AVENTICS 0822490201
SMC CDUJS16-10D MINI FREE MOUNT CYLINDER
SMC CDQ2B12-30DCMZ COMPACT CYLINDER
AVENTICS R422001004
SMC C55B40-100M AIR CYLINDER
SMC CDUJB10-25DM MINI FREE MOUNT CYLINDER
SMC MGPM40-50-XC35 GUIDED CYLINDER
FESTO 157084 COMPACT CYLINDER AEVULQ-25-10-A-P-A
FESTO 157272 COMPACT CYLINDER AEVUZ-32-5-A-P-A
SMC CQ2WB12-20D AIR CYLINDER
SMC MGQL40-125 GUIDED CYLINDER