FESTO 188177 SHORT-STROKE CYLINDER ADVC-25-5-I-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-25-5-I-P
Rubix:111A7659
Manufacturer :188177
EAN:4052568077624

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : FESTO 188177 SHORT-STROKE CYLINDER ADVC-25-5-I-P
Short stroke cylinder ADVC-25-5-I-P No facility for sensing, piston-rod end with female thread. Stroke=5 mm, Piston diameter=25 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 96,42 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 42.03 excl. VAT
/ Each
£ 50.44 incl. VAT
- Delivery usually within ( 10 ) days