References
SMC:CD55B20-65
Rubix:109A2106
Manufacturer :00641568

Technical specifications
| Type | double acting compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 65 mm |
Documents
Product details : SMC CD55B20-65 ISO 21287 CYLINDER
C55 double acting, air operated cylinders were designed to meet a broad range of automation machine applications. The C55 series achieves outstanding load performance due to its unique rubber bumpers, piston wear ring, and rod bushing.
Strengths
•Construction is similar to the current CQ2 lateral load resistant specification
Snap ring construction allows easy and quicker maintenance
Auto switches can be mounted on any of the four sides of the cylinder tube
Snap ring construction allows easy and quicker maintenance
Auto switches can be mounted on any of the four sides of the cylinder tube
Technical specifications
Attributes
| Type | double acting compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 65 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 56.66 excl. VAT
/ Each
£ 67.99 incl. VAT
- Delivery usually within ( 7 ) days