ADVC short stroke cylinder
Type | Short stroke cylinder ADVC |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 10 mm |
Logistics dimensions (L x W x H) | 50x45x45 mm |
---|---|
Logistic Weight | 185,3 g |
Type | Short stroke cylinder ADVC |
Cylinder diameter | 32 mm |
Cylinder stroke | 10 mm |