Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
MECALINE 879551 COMPACT CYLINDER 12MM DIA/BORE STROKE 5MM
MECALINE 879551 COMPACT CYLINDER 12MM DIA/BORE STROKE 5MM
COMPACT CYLINDER
References
mecaline:
879551
rubix:
216A1324
ean:
3660338331053
Technical specifications
Cylinder diameter
12
mm
Cylinder stroke
5
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879551 COMPACT CYLINDER 12MM DIA/BORE STROKE 5MM
COMPACT CYLINDER D.12-C=5
Technical specifications
Attributes
Cylinder diameter
12
mm
Cylinder stroke
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.19
excl. VAT
/
Each
£
30.23
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
SMC CQ2B50TF-50DZ-XB6 AIR CYLINDER
SMC CDQ2A100TF-75DMZ AIR CYLINDER
SMC MLGPM80TF-200Z-B COMPACT GUIDE CYLINDER WITH LOCK
SMC CDLQA80TF-20D-F COMPACT CYLINDER WITH LOCK
FESTO 156560 COMPACT CYLINDER ADVU-63-15-P-A
SMC MGJ6-6 MINIATURE GUIDE ROD CYLINDER
SMC CDQ2A32TF-200DCZ COMPACT CYLINDER
SMC CDQ2KWB32TF-5DMZ COMPACT CYLINDER NON-ROTATING DOUBLE ROD
FESTO 8091668 COMPACT CYLINDER
SMC CQ2A80TF-300DCMZ COMPACT CYLINDER
SMC CQ2A50TF-30DMZ COMPACT CYLINDER
SMC MGQM20-30 GUIDED CYLINDER
SMC MGPWM32TF-25 WIDE TYPE COMPACT GUIDE CYLINDER
SMC CQ2B20-50D AIR CYLINDER
SMC CQ2B80TF-35DCZ COMPACT CYLINDER