FESTO 188221 SHORT-STROKE CYLINDER ADVC-32-15-A-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-32-15-A-P
Rubix:108A2320
Manufacturer :188221
EAN:4052568078058

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : FESTO 188221 SHORT-STROKE CYLINDER ADVC-32-15-A-P
Short stroke cylinder ADVC-32-15-A-P No facility for sensing, piston-rod end with male thread. Stroke=15 mm, Piston diameter=32 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 209,6 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 51.38 excl. VAT
/ Each
£ 61.66 incl. VAT
- Delivery date on request
Contact a branch