References
IMI Norgren:RA/192032/M/10
Rubix:108A1386


Technical specifications
| Type | norgren ra/192032/m/10 32mm da vdma compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 10 mm |
Product details : NORGREN RA/192032/M/10 32MM DA VDMA COMPACT CYLINDER
Compact cylinder
Compact cylinder
Technical specifications
Attributes
| Type | norgren ra/192032/m/10 32mm da vdma compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 10 mm |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Material | anodized aluminum (cylinder profile); die-cast aluminum (end covers); stainless steel (piston rod); pur (piston rod seals); nbr (piston seals & o-rings) |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 84.79 excl. VAT
/ Each
£ 101.75 incl. VAT
- Usually arrives within 14 working days