FESTO 188243 SHORT-STROKE CYLINDER ADVC-40-10-A-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-40-10-A-P-A
Rubix:112A6164
Manufacturer :188243
EAN:4052568148508

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 188243 SHORT-STROKE CYLINDER ADVC-40-10-A-P-A
Short stroke cylinder ADVC-40-10-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=40 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x50x50 mm |
|---|---|
| Logistic Weight | 322,68 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 73.56 excl. VAT
/ Each
£ 88.27 incl. VAT
- Delivery usually within ( 10 ) days