References
SMC:CDUK6-10T
Rubix:112A4141
Manufacturer :00015278
EAN:3618035782852

Technical specifications
| Type | compact cylinder; single acting - spring extend |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC CDUK6-10T AIR CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 15mm
•Non-rotating rod
•Single acting
•Auto-switch capable
Magnet: D (Built-in Magnet)
Bore Size: 6 mm
Stroke: 10 mm
Action: T (Single Acting Spring Extend)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Stroke lengths up to 15mm
•Non-rotating rod
•Single acting
•Auto-switch capable
Magnet: D (Built-in Magnet)
Bore Size: 6 mm
Stroke: 10 mm
Action: T (Single Acting Spring Extend)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Strengths
•Any surfaces can be used for mounting
Space saving
Auto-switch capable
Space saving
Auto-switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71x22x13 mm |
|---|---|
| Logistic Weight | 31 g |
| Type | compact cylinder; single acting - spring extend |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 63.42 excl. VAT
/ Each
£ 76.10 incl. VAT
- Delivery usually within ( 4 ) days