ADVC short stroke cylinder
Type | short stroke cylinder advc |
---|---|
Cylinder diameter | 40 mm |
Cylinder stroke | 10 mm |
Logistics dimensions (L x W x H) | 50x40x50 mm |
---|---|
Logistic Weight | 255,46 g |
Type | short stroke cylinder advc |
Cylinder diameter | 40 mm |
Cylinder stroke | 10 mm |