References
Festo:DPDM-Q-20-20-PA
Rubix:390A7964
Manufacturer :4840816
EAN:4052568293475
Documents
Product details : FESTO 4840816 COMPACT CYLINDER
Compact – shorter, lighter and can be screwed directly in different ways. Constant cushioning, with a non-rotating or through piston rod, single- or double-acting: exactly as you need.
Compact cylinder DPDM-Q-20-20-PA 4840816
Strengths
Mounting via through-holes and an internal thread
Compact design
Different piston rod variants
Compact design
Different piston rod variants
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 80.57 excl. VAT
/ Each
£ 96.68 incl. VAT
- Delivery usually within ( 2 ) days
