FESTO 188250 SHORT-STROKE CYLINDER ADVC-40-20-A-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-40-20-A-P
Rubix:108A3215
Manufacturer :188250
EAN:4052568148553

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 188250 SHORT-STROKE CYLINDER ADVC-40-20-A-P
Short stroke cylinder ADVC-40-20-A-P No facility for sensing, piston-rod end with male thread. Stroke=20 mm, Piston diameter=40 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 321,2 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 70.02 excl. VAT
/ Each
£ 84.02 incl. VAT
- Delivery usually within ( 10 ) days