FESTO 188232 SHORT-STROKE CYLINDER ADVC-40-5-I-P-A


ADVC short stroke cylinder

References
festo:ADVC-40-5-I-P-A
rubix:107A6211
manufacturer :188232
ean:4052568148416
ADVC-40-5-I-P-A Short stroke cylinder
brand logo
Technical specifications
TypeShort stroke cylinder ADVC
Cylinder diameter40 mm
Cylinder stroke5 mm
See all Specifications

Product details : FESTO 188232 SHORT-STROKE CYLINDER ADVC-40-5-I-P-A


Short stroke cylinder ADVC-40-5-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=5 mm, Piston diameter=40 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight279,5 g
TypeShort stroke cylinder ADVC
Cylinder diameter40 mm
Cylinder stroke5 mm
Show UNSPSC/ECL@SS
£ 71.59 excl. VAT
/ Each
£ 85.91 incl. VAT