FESTO 188054 SHORT-STROKE CYLINDER ADVC-4-2,5-A-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-4-2,5-A-P
Rubix:112A7619
Manufacturer :188054
EAN:4052568076429

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 4 mm |
| Cylinder stroke | 2.5 mm |
Documents
Product details : FESTO 188054 SHORT-STROKE CYLINDER ADVC-4-2,5-A-P
Short stroke cylinder ADVC-4-2,5-A-P No facility for sensing, piston-rod end with male thread. Stroke=2,5 mm, Piston diameter=4 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 3,81 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 4 mm |
| Cylinder stroke | 2.5 mm |
Show UNSPSC/ECL@SS
£ 71.83 excl. VAT
/ Each
£ 86.20 incl. VAT
- Delivery usually within ( 10 ) days