SMC CDBXWM32-25 SLIDE UNIT


Guided Actuator

References
smc:CDBXWM32-25
rubix:113A7420
manufacturer :00356839
brand logo
brand logo
Technical specifications
TypeGuided Actuator
Cylinder diameter32 mm
Cylinder stroke25 mm

Product details : SMC CDBXWM32-25 SLIDE UNIT


Slide unit series CXW can absorb energy in a wide range, in high-speed, low-load applications to low- speed, high-load applications, without requiring adjustments. The slide unit can be mounted on the housing or on the plate, depending on the application. Slide bearing or ball bushing bearing is available. Auto switches can be installed.
Cylinder: DB (Auto Switch/Housing Mount)
Bearing Style: M (Slide Bearing)
Bore Size: 32mm
Stroke: 25mm
End Lock: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeGuided Actuator
Cylinder diameter32 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 997.36 excl. VAT
/ Each
£ 1,196.83 incl. VAT
  • Delivery usually within ( 4 ) days