FESTO 526898 SHORT-STROKE CYLINDER ADVC-4-5-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-4-5-P
Rubix:112A5226
Manufacturer :526898
EAN:4052568084585

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 4 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : FESTO 526898 SHORT-STROKE CYLINDER ADVC-4-5-P
Short stroke cylinder ADVC-4-5-P Without thread on piston rod Stroke=5 mm, Piston diameter=4 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 4,23 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 4 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 72.12 excl. VAT
/ Each
£ 86.54 incl. VAT
- Delivery date on request
Contact a branch