References
IMI Norgren:RM/192063/M/80
Rubix:112A1059
Manufacturer :RM/192063/M/80


Technical specifications
| Type | norgren rm/192063/m/80 63mm da vdma compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 80 mm |
Product details : NORGREN RM/192063/M/80 63MM DA VDMA COMPACT CYLINDER
Compact cylinder
Compact cylinder
Technical specifications
Attributes
| Type | norgren rm/192063/m/80 63mm da vdma compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 80 mm |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Material | anodised aluminium profile shell; anodised aluminium end caps; piston rod: stainless steel; seals: pur (piston rod seals), nbr (piston seals & o-rings) |
| Reaming diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 408.42 excl. VAT
/ Each
£ 490.10 incl. VAT
- Usually arrives within 14 working days