FESTO 188268 SHORT-STROKE CYLINDER ADVC-50-10-A-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-50-10-A-P-A
Rubix:107A2005
Manufacturer :188268
EAN:4052568148737

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 188268 SHORT-STROKE CYLINDER ADVC-50-10-A-P-A
Short stroke cylinder ADVC-50-10-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=50 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 458,85 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 89.71 excl. VAT
/ Each
£ 107.65 incl. VAT
- Delivery date on request
Contact a branch