FESTO 156900 COMPACT CYLINDER ADVUL-50-50-P-A

Compact cylinder ADVUL

See technical informationSee documents

References

Festo:ADVUL-50-50-P-A
Rubix:108A1994
Manufacturer :156900
EAN:4052568121501
ADVUL-50-50-P-A Compact cylinder

Technical specifications

Typecompact cylinder advul
Cylinder diameter50 mm
Cylinder stroke50 mm
See all Specifications

Documents

Product details : FESTO 156900 COMPACT CYLINDER ADVUL-50-50-P-A


Double-acting cylinder with piston rod protected against rotation thanks to the guide rod and yoke plate. Wide variety of mounting options

Strengths

  • Piston rod secured against rotation by a guide rod and yoke plate
  • Plain bearing
  • Optionally with through piston rod
  • For position sensing

Technical specifications


Attributes
Logistic Weight1062 g
Typecompact cylinder advul
Cylinder diameter50 mm
Cylinder stroke50 mm
£ 426.15 excl. VAT
/ Each
£ 511.38 incl. VAT
  • Delivery usually within ( 26 ) days