FESTO 188261 SHORT-STROKE CYLINDER ADVC-50-15-I-P-A


ADVC short stroke cylinder

References
festo:ADVC-50-15-I-P-A
rubix:107A2003
manufacturer :188261
ean:4052568148669
ADVC-50-15-I-P-A Short stroke cylinder
brand logo
Technical specifications
Typeshort stroke cylinder advc
Cylinder diameter50 mm
Cylinder stroke15 mm
See all Specifications

Product details : FESTO 188261 SHORT-STROKE CYLINDER ADVC-50-15-I-P-A


Short stroke cylinder ADVC-50-15-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=15 mm, Piston diameter=50 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight467,5 g
Typeshort stroke cylinder advc
Cylinder diameter50 mm
Cylinder stroke15 mm
Show UNSPSC/ECL@SS
£ 91.96 excl. VAT
/ Each
£ 110.35 incl. VAT