FESTO 156916 COMPACT CYLINDER ADVUL-80-30-P-A
Compact cylinder ADVUL
See technical informationSee documentsReferences
Festo:ADVUL-80-30-P-A
Rubix:112A6810
Manufacturer :156916
EAN:4052568121662

Technical specifications
| Type | compact cylinder advul |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : FESTO 156916 COMPACT CYLINDER ADVUL-80-30-P-A
Double-acting cylinder with piston rod protected against rotation thanks to the guide rod and yoke plate. Wide variety of mounting options
Strengths
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x120 mm |
|---|---|
| Logistic Weight | 2434 g |
| Type | compact cylinder advul |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
£ 614.22 excl. VAT
/ Each
£ 737.06 incl. VAT
- Delivery usually within ( 26 ) days