FESTO 188270 SHORT-STROKE CYLINDER ADVC-50-20-A-P-A


ADVC short stroke cylinder

References
festo:ADVC-50-20-A-P-A
rubix:113A3588
manufacturer :188270
ean:4052568148751
ADVC-50-20-A-P-A Short stroke cylinder
brand logo
Technical specifications
TypeShort stroke cylinder ADVC
Cylinder diameter50 mm
Cylinder stroke20 mm
See all Specifications

Product details : FESTO 188270 SHORT-STROKE CYLINDER ADVC-50-20-A-P-A


Short stroke cylinder ADVC-50-20-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=20 mm, Piston diameter=50 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight527,65 g
TypeShort stroke cylinder ADVC
Cylinder diameter50 mm
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 94.22 excl. VAT
/ Each
£ 113.06 incl. VAT