FESTO 188263 SHORT-STROKE CYLINDER ADVC-50-25-I-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-50-25-I-P-A
Rubix:113A2598
Manufacturer :188263
EAN:4052568148683

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 188263 SHORT-STROKE CYLINDER ADVC-50-25-I-P-A
Short stroke cylinder ADVC-50-25-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=50 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x80 mm |
|---|---|
| Logistic Weight | 525,6 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 96.43 excl. VAT
/ Each
£ 115.72 incl. VAT
- Delivery date on request
Contact a branch