FESTO 156966 COMPACT CYLINDER AEVU-63-20-P-A
AEVU compact cylinder
See technical informationSee documentsReferences
Festo:AEVU-63-20-P-A
Rubix:109A9690
Manufacturer :156966
EAN:4052568122096

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 156966 COMPACT CYLINDER AEVU-63-20-P-A
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 1263 g |
|---|---|
| Type | compact cylinder aevu |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 292.25 excl. VAT
/ Each
£ 350.70 incl. VAT
- Delivery usually within ( 8 ) days