FESTO 188296 SHORT-STROKE CYLINDER ADVC-63-10-A-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-63-10-A-P
Rubix:111A3758
Manufacturer :188296
EAN:4052568149000

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 188296 SHORT-STROKE CYLINDER ADVC-63-10-A-P
Short stroke cylinder ADVC-63-10-A-P No facility for sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=63 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 630,79 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 102.50 excl. VAT
/ Each
£ 123.00 incl. VAT
- Delivery usually within ( 10 ) days