FESTO 536258 COMPACT CYLINDER ADN-25-50-A-P-A
Compact cylinder, double-acting ADN
See technical informationSee documentsReferences
Festo:ADN-25-50-A-P-A
Rubix:133A4284
Manufacturer :536258
EAN:4052568087623

Technical specifications
| Type | compact cylinder adn |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 536258 COMPACT CYLINDER ADN-25-50-A-P-A
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
- ISO 21287
- Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
- Good running performance and long service life
- Wide range of variants for customised applications
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x40x34 mm |
|---|---|
| Logistic Weight | 280,7 g |
| Type | compact cylinder adn |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 65.54 excl. VAT
/ Each
£ 78.65 incl. VAT
- Delivery usually within ( 2 ) days