FESTO 188297 SHORT-STROKE CYLINDER ADVC-63-15-A-P


ADVC short stroke cylinder

References
festo:ADVC-63-15-A-P
rubix:111A3759
manufacturer :188297
ean:4052568149017
ADVC-63-15-A-P Short stroke cylinder
brand logo
Technical specifications
TypeShort stroke cylinder ADVC
Cylinder diameter63 mm
Cylinder stroke15 mm
See all Specifications

Product details : FESTO 188297 SHORT-STROKE CYLINDER ADVC-63-15-A-P


Short stroke cylinder ADVC-63-15-A-P No facility for sensing, piston-rod end with male thread. Stroke=15 mm, Piston diameter=63 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight663 g
TypeShort stroke cylinder ADVC
Cylinder diameter63 mm
Cylinder stroke15 mm
Show UNSPSC/ECL@SS
£ 105.00 excl. VAT
/ Each
£ 126.00 incl. VAT