ADVU compact cylinder
Type | Compact cylinder ADVU |
---|---|
Cylinder diameter | 63 mm |
Cylinder stroke | 50 mm |
Logistics dimensions (L x W x H) | 120x110x110 mm |
---|---|
Logistic Weight | 1465 g |
Type | Compact cylinder ADVU |
Cylinder diameter | 63 mm |
Cylinder stroke | 50 mm |
Delivery usually within ( 8 ) days