FESTO 188294 SHORT-STROKE CYLINDER ADVC-63-20-A-P-A


ADVC short stroke cylinder

References
festo:ADVC-63-20-A-P-A
rubix:111A3756
manufacturer :188294
ean:4052568148980
ADVC-63-20-A-P-A Short stroke cylinder
brand logo
Technical specifications
Typeshort stroke cylinder advc
Cylinder diameter63 mm
Cylinder stroke20 mm
See all Specifications

Product details : FESTO 188294 SHORT-STROKE CYLINDER ADVC-63-20-A-P-A


Short stroke cylinder ADVC-63-20-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=20 mm, Piston diameter=63 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight740 g
Typeshort stroke cylinder advc
Cylinder diameter63 mm
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 117.30 excl. VAT
/ Each
£ 140.76 incl. VAT