CH(D)KG(32-100), Compact Hydraulic Cylinder Series
Type | Compact Hydraulic Cylinder |
---|---|
Cylinder diameter | 100 mm |
Cylinder stroke | 20 mm |
Type | Compact Hydraulic Cylinder |
---|---|
Cylinder diameter | 100 mm |
Cylinder stroke | 20 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days