FESTO 188291 SHORT-STROKE CYLINDER ADVC-63-25-I-P


ADVC short stroke cylinder

References
festo:ADVC-63-25-I-P
rubix:113A2597
manufacturer :188291
ean:4052568005078
ADVC-63-25-I-P Short stroke cylinder
brand logo
Technical specifications
TypeShort stroke cylinder ADVC
Cylinder diameter63 mm
Cylinder stroke25 mm
See all Specifications

Product details : FESTO 188291 SHORT-STROKE CYLINDER ADVC-63-25-I-P


Short stroke cylinder ADVC-63-25-I-P No facility for sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=63 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight699,58 g
TypeShort stroke cylinder ADVC
Cylinder diameter63 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 109.98 excl. VAT
/ Each
£ 131.98 incl. VAT