CAMOZZI GUIDED CYL-DBL ACTING-40 BORE-25 STROKE QCT2A040A025


Compact cylinder Camozzi

References
camozzi:QCT2A040A025
rubix:202A8146
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke25 mm
See all Specifications

Product details : CAMOZZI GUIDED CYL-DBL ACTING-40 BORE-25 STROKE QCT2A040A025


Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke25 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 604.25 excl. VAT
/ Each
£ 725.10 incl. VAT
  • Usually arrives within 14 working days