FESTO 188316 SHORT-STROKE CYLINDER ADVC-80-10-A-P-A


ADVC short stroke cylinder

References
festo:ADVC-80-10-A-P-A
rubix:111A4586
manufacturer :188316
ean:4052568149208
ADVC-80-10-A-P-A Short stroke cylinder
brand logo
Technical specifications
TypeShort stroke cylinder ADVC
Cylinder diameter80 mm
Cylinder stroke10 mm
See all Specifications

Product details : FESTO 188316 SHORT-STROKE CYLINDER ADVC-80-10-A-P-A


Short stroke cylinder ADVC-80-10-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=80 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight1176 g
TypeShort stroke cylinder ADVC
Cylinder diameter80 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 151.12 excl. VAT
/ Each
£ 181.34 incl. VAT