Compact cylinder, double-acting ADN
Type | Compact cylinder ADN |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 40 mm |
Logistics dimensions (L x W x H) | 110x44x47 mm |
---|---|
Logistic Weight | 362,5 g |
Type | Compact cylinder ADN |
Cylinder diameter | 32 mm |
Cylinder stroke | 40 mm |
In stock: Next day delivery