FESTO 188317 SHORT-STROKE CYLINDER ADVC-80-15-A-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-80-15-A-P-A
Rubix:111A4587
Manufacturer :188317
EAN:4052568149215

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : FESTO 188317 SHORT-STROKE CYLINDER ADVC-80-15-A-P-A
Short stroke cylinder ADVC-80-15-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=15 mm, Piston diameter=80 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 1232,5 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 153.86 excl. VAT
/ Each
£ 184.63 incl. VAT
- Delivery date on request
Contact a branch