FESTO 188313 SHORT-STROKE CYLINDER ADVC-80-15-I-P


ADVC short stroke cylinder

References
festo:ADVC-80-15-I-P
rubix:111A4583
manufacturer :188313
ean:4052568149178
ADVC-80-15-I-P Short stroke cylinder
brand logo
Technical specifications
TypeShort stroke cylinder ADVC
Cylinder diameter80 mm
Cylinder stroke15 mm
See all Specifications

Product details : FESTO 188313 SHORT-STROKE CYLINDER ADVC-80-15-I-P


Short stroke cylinder ADVC-80-15-I-P No facility for sensing, piston-rod end with female thread. Stroke=15 mm, Piston diameter=80 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight1098,7 g
TypeShort stroke cylinder ADVC
Cylinder diameter80 mm
Cylinder stroke15 mm
Show UNSPSC/ECL@SS
£ 140.96 excl. VAT
/ Each
£ 169.15 incl. VAT