FESTO 188310 SHORT-STROKE CYLINDER ADVC-80-20-I-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-80-20-I-P-A
Rubix:111A4580
Manufacturer :188310
EAN:4052568149147

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 188310 SHORT-STROKE CYLINDER ADVC-80-20-I-P-A
Short stroke cylinder ADVC-80-20-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=20 mm, Piston diameter=80 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x75x100 mm |
|---|---|
| Logistic Weight | 1287,8 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 156.57 excl. VAT
/ Each
£ 187.88 incl. VAT
- Delivery usually within ( 10 ) days