SMC CXSJM6-20 COMPACT TYPE DUAL ROD CYLINDER


Compact Cylinder

References
smc:CXSJM6-20
rubix:111A4847
manufacturer :00094763
CXSJ, Dual Rod Cylinder, Compact Type
brand logo
Technical specifications
TypeM (Smooth guide)
Cylinder diameter6 mm
Cylinder stroke20 mm
See all Specifications

Product details : SMC CXSJM6-20 COMPACT TYPE DUAL ROD CYLINDER


Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
•Dual rod cylinder, compact type
•Slide bearing or ball bushing bearing
•Bore size (mm): 6, 10, 15, 20, 25, 32
•Standard strokes (mm): 10, 20, 30, 40, 50, 75, 100
•Auto switches available
•Made to Order additionally released.

Bearing Style: M (Slide Bearing)
Bore Size: 6mm
Thread Type: Rc (or M Thread for 6 to 25 Bore)
Piping: Standard Porting
Stroke: 20mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Option: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)13x62x32 mm
Logistic Weight68 g
TypeM (Smooth guide)
Cylinder diameter6 mm
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 154.61 excl. VAT
/ Each
£ 185.53 incl. VAT
  • Delivery usually within ( 4 ) days