FESTO 156579 COMPACT CYLINDER ADVU-100-20-P-A

ADVU compact cylinder

See technical informationSee documents

References

Festo:ADVU-100-20-P-A
Rubix:111A8306
Manufacturer :156579
EAN:4052568118433
ADVU-100-20-P-A Compact cylinder

Technical specifications

Typecompact cylinder advu
Cylinder diameter100 mm
Cylinder stroke20 mm
See all Specifications

Documents

Product details : FESTO 156579 COMPACT CYLINDER ADVU-100-20-P-A


Single- or double-acting compact cylinder with wide a variety of mounting options

Strengths

  • 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Wide range of variants for customised applications
  • Piston rod with female or male thread
  • For position sensing

Technical specifications


Attributes
Logistic Weight2964 g
Typecompact cylinder advu
Cylinder diameter100 mm
Cylinder stroke20 mm
£ 471.70 excl. VAT
/ Each
£ 566.04 incl. VAT
  • Delivery usually within ( 8 ) days