References
SMC:C75Y40-140
Rubix:111A6313
Manufacturer :00154800

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 140 mm |
Documents
Product details : SMC C75Y40-140 AIR CYLINDER
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 140 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 102.45 excl. VAT
/ Each
£ 122.94 incl. VAT
- Delivery usually within ( 7 ) days