FESTO 156590 COMPACT CYLINDER ADVU-12-25-A-P-A


ADVU compact cylinder

References
festo:ADVU-12-25-A-P-A
rubix:80384735
manufacturer :156590
ean:4052568071165
ADVU-12-25-A-P-A Compact cylinder
brand logo
Technical specifications
Typecompact cylinder advu
Cylinder diameter12 mm
Cylinder stroke25 mm
See all Specifications

Product details : FESTO 156590 COMPACT CYLINDER ADVU-12-25-A-P-A


Single- or double-acting compact cylinder with wide a variety of mounting options

Strengths

  • 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Wide range of variants for customised applications
  • Piston rod with female or male thread
  • For position sensing

Technical specifications


Attributes
Logistic Weight128,78 g
Typecompact cylinder advu
Cylinder diameter12 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 132.75 excl. VAT
/ Each
£ 159.30 incl. VAT
  • Usually arrives within 14 working days