References
SMC:CDQ2A40TF-45DCMZ
Rubix:109A0014
Manufacturer :00814067

Technical specifications
| Type | smc cdq2a40tf-45dcmz compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 45 mm |
Product details : SMC CDQ2A40TF-45DCMZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Type | smc cdq2a40tf-45dcmz compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 45 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy (hard anodised cylinder tube); aluminium alloy (piston); carbon steel (hard chrome-plated piston rod); carbon tool steel (phosphate-coated retaining ring); carbon steel (zinc-chromated rod end nut); aluminium alloy (anodised collar); nbr seals; nbr tube gasket |
Show UNSPSC/ECL@SS
£ 85.92 excl. VAT
/ Each
£ 103.10 incl. VAT
- Delivery usually within ( 11 ) days