FESTO 156517 COMPACT CYLINDER ADVU-20-20-P-A

ADVU compact cylinder

See technical informationSee documents
References
Festo:ADVU-20-20-P-A
Rubix:1618328
Manufacturer :156517
EAN:4052568117832
ADVU-20-20-P-A Compact cylinder
Technical specifications
Typecompact cylinder advu
Cylinder diameter20 mm
Cylinder stroke20 mm
See all Specifications
Documents

Product details : FESTO 156517 COMPACT CYLINDER ADVU-20-20-P-A


Single- or double-acting compact cylinder with wide a variety of mounting options

Strengths

  • 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Wide range of variants for customised applications
  • Piston rod with female or male thread
  • For position sensing

Technical specifications


Attributes
Logistics dimensions (L x W x H)65x40x40 mm
Logistic Weight197,23 g
Typecompact cylinder advu
Cylinder diameter20 mm
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 122.29 excl. VAT
/ Each
£ 146.75 incl. VAT
  • Delivery usually within ( 8 ) days