References
SMC:CDQ2B16-10TMZ
Rubix:111A2058
Manufacturer :CDQ2B16-10TMZ

Technical specifications
| Type | single acting - spring extend |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Product details : SMC CDQ2B16-10TMZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Double acting, single rod, compact cylinder
Port threads: M; Rc, NPT or G
Auto switch capable
Port threads: M; Rc, NPT or G
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 940 g |
|---|---|
| Type | single acting - spring extend |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 28.71 excl. VAT
/ Each
£ 34.45 incl. VAT
- Delivery usually within ( 11 ) days