FESTO 156624 COMPACT CYLINDER ADVU-32-60-A-P-A
ADVU compact cylinder
See technical informationSee documentsReferences
Festo:ADVU-32-60-A-P-A
Rubix:106A6065
Manufacturer :156624
EAN:4052568118785

Technical specifications
| Type | compact cylinder advu |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 60 mm |
Documents
Product details : FESTO 156624 COMPACT CYLINDER ADVU-32-60-A-P-A
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 565,5 g |
|---|---|
| Type | compact cylinder advu |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 60 mm |
Show UNSPSC/ECL@SS
£ 190.49 excl. VAT
/ Each
£ 228.59 incl. VAT
- Delivery usually within ( 8 ) days