References
SMC:CDRA1BW50TF-180CZ
Rubix:265A1195
Manufacturer :CDRA1BW50TF-180CZ
EAN:3618035792646

Technical specifications
| Type | rotary actuator |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 180 mm |
Documents
Product details : SMC CDRA1BW50TF-180CZ
Rotary actuator
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
C(D)RA1-Z*30-100, Rotary Actuator, Rack & Pinion, Standard
Strengths
Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Type | rotary actuator |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 180 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 328.05 excl. VAT
/ Each
£ 393.66 incl. VAT
- Delivery usually within ( 4 ) days